https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HSS5G-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDh8aW1hZ2UvanBlZ3xhREEzTDJoalpTOHhNREUxTURZNU9EWXhORGd4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFRVelZIWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8ZjNhZDZhMWVhNDY4YjgxN2ZlNDIxMWI1ZGFkZmUyYWYzYjFmZjdiMTBkYjM1NDllM2QwMjBkNWIxYzk3ZTdjZQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HSS5G-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDh8aW1hZ2UvanBlZ3xhREEzTDJoalpTOHhNREUxTURZNU9EWXhORGd4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFRVelZIWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8ZjNhZDZhMWVhNDY4YjgxN2ZlNDIxMWI1ZGFkZmUyYWYzYjFmZjdiMTBkYjM1NDllM2QwMjBkNWIxYzk3ZTdjZQ
SKF
SKF
480X530X22 HSS5G R
SKF SKF
Description
CRSEAL 480X530X22 HSS5G R SGL LIP SEAL
Oil Seal; 480MM Shaft Dia; 530MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; HSS5G Seal Design Code
Part #
480X530X22 HSS5G R
BDI #
24432303
Details
1706.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/480X530X22-HSS5G-R/p/24432303
Your Price
$ 1,706.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.42
EAN
7316576960895
Product Group - BDI
S02250
Generic Design Code
C_R_HSS5G
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS5G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 480MM Shaft Dia; 530MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; HSS5G Seal Design Code
Shaft Diameter
18.898 Inch | 480 Millimeter
Housing Bore
20.866 Inch | 530 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

