Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48X62X8-RLS35-S https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-RLS35-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODB8aW1hZ2UvanBlZ3xhRFZsTDJoaE1pOHhNREUwTkRNNE9UTTVPRFUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOVNURk16TlY4eFgxZFRYek13TUhnek1EQXVhbkJufDg5NmYzMGI1YTNhZmM3NjViMmVhMTM2M2YyNzM4MGUyNzE0NDRjY2Q2M2Y4NjA1MzNiNjc5NjgxZTNhYTBkMjE
21943058 Oil Seals 

TIMKEN TIMKEN

48X62X8-RLS35-S

Description

48X62X8-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR

Oil Seal; 48MM Shaft Dia; 62MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; RLS35 Seal Design Code

Part #

48X62X8-RLS35-S

BDI #
21943058

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0013992147417
Product Group - BDI
S02250
Generic Design Code
TIM_RLS35
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
RLS35
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 48MM Shaft Dia; 62MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; RLS35 Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.89 Inch | 48 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
2.441 Inch | 62 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh