

SKF
SKF
508645 / 10.75X12.25X0.609 HS6 R
SKF SKF
Description
CRSEAL 508645 / 10.75X12.25X0.609 HS6 R ; SGL LIP SEAL
10-3/4" Shaft Dia; 12-1/4" Housing Bore; 39/64" Nominal Width; Nitrile Lip; Split Seal; 39/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Part #
508645
BDI #
22779039

Details
512.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/508645-10-75X12-25X0-609-HS6-R/p/22779039
Your Price
$ 512.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.995
EAN
0085311450324
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
508645
Weight / LBS
2.193
Long Description
10-3/4" Shaft Dia; 12-1/4" Housing Bore; 39/64" Nominal Width; Nitrile Lip; Split Seal; 39/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Housing Bore
12.25 Inch | 311.15 Millimeter
Nominal Width
0.609 Inch | 15.469 Millimeter
Shaft Diameter
10.75 Inch | 273.05 Millimeter
Actual Width
0.609 Inch | 15.469 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh