SKF
SKF
526476 / 9.5X11X0.844 HDSA2 RD
SKF SKF
Description
CRSEAL 526476 / 9.5X11X0.844 HDSA2 RD ; DBL LIP SEAL
9-1/2" Shaft Dia; 11" Housing Bore; 0.844" Nominal Width; Nitrile Lip; Solid Seal; 27/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
526476
BDI #
1253619
Details
1320.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/526476-9-5X11X0-844-HDSA2-RD/p/1253619
Your Price
$ 1,320.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.98
EAN
0085311370684
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.133
Long Description
9-1/2" Shaft Dia; 11" Housing Bore; 0.844" Nominal Width; Nitrile Lip; Solid Seal; 27/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
11 Inch | 279.4 Millimeter
Nominal Width
0.844 Inch | 21.438 Millimeter
Shaft Diameter
9.5 Inch | 241.3 Millimeter
Actual Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


