https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-ADL-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNHxpbWFnZS9qcGVnfGFHSm1MMmhpTUM4eE1EYzJPRFl4TnpZd016RXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlJFeGZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fGRkY2IwOGU0ZmY5N2ViMjc0YzlmYTM5YmFlOWYxNGQ2NGY0NDE5M2NlNGU5ZWY3NWQ4NGQ5MjhiZGZlYzczY2Y
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-ADL-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNHxpbWFnZS9qcGVnfGFHSm1MMmhpTUM4eE1EYzJPRFl4TnpZd016RXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlJFeGZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fGRkY2IwOGU0ZmY5N2ViMjc0YzlmYTM5YmFlOWYxNGQ2NGY0NDE5M2NlNGU5ZWY3NWQ4NGQ5MjhiZGZlYzczY2Y
HARWAL
HARWAL
52X66X7ADL
HARWAL HARWAL
Description
52X66X07ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
52MM Shaft Dia; 66MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL Seal Design Code
Part #
526607ADL
BDI #
450634
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/52X66X7ADL/p/450634
Your Price
$ 9.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ADL
Other Features
Press Fit Mounting | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
526607ADL
Long Description
52MM Shaft Dia; 66MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL Seal Design Code
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
2.047 Inch | 52 Millimeter
Housing Bore
2.598 Inch | 66 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

