Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

530X580X22 HDS7Y R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1ODN8aW1hZ2UvanBlZ3xhREpsTDJnME1pODVPVGs1TkRRd05qUXlNRGM0TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRMWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8ZjIzYWY2YjgxZjNmNmM2M2U0OTg4MmQxNGE3YmFlMzhlZmMwMWM3MzFkNDhlYTQ5ZGUzNDZiMTZlODNiMDAwNA
1253816 Oil Seals 

SKF SKF

530X580X22 HDS7Y R

Description

CRSEAL 530X580X22 HDS7K R LIP SEAL ; POR

530MM Shaft Dia; 580MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code

Part #

530X580X22 HDS7K R

BDI #
1253816

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.8
EAN
7316579251471
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7K
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
HDS7K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
530X580X22 HDS7K R
Weight / LBS
8.156
Long Description
530MM Shaft Dia; 580MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Housing Bore
22.835 Inch | 580 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Shaft Diameter
20.866 Inch | 530 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh