https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjF8aW1hZ2UvanBlZ3xhREZrTDJnMk5DOHhNREk1TXpReU5EYzRNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelJmTVY4ek1EQjRNekF3TG1wd1p3fDI3ZGMxM2Y0ZGY3OWFkY2VjNWY5Njk0ODQ3NjE0MTY2YjI3MmQ4NzExMTNlZTkxNjIxNzFmMTI2M2EwODY3OTU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjF8aW1hZ2UvanBlZ3xhREZrTDJnMk5DOHhNREk1TXpReU5EYzRNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelJmTVY4ek1EQjRNekF3TG1wd1p3fDI3ZGMxM2Y0ZGY3OWFkY2VjNWY5Njk0ODQ3NjE0MTY2YjI3MmQ4NzExMTNlZTkxNjIxNzFmMTI2M2EwODY3OTU
HARWAL
HARWAL
53X68X10A
HARWAL HARWAL
Description
53X68X10A NBR SHAFT SEAL ; RUBBER COVER STEEL
53MM Shaft Dia; 68MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; A Seal Design Code
Part #
536810A
BDI #
450697
Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/53X68X10A/p/450697
Your Price
$ 8.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.05
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
53 68 10A
Weight / LBS
0.1
Long Description
53MM Shaft Dia; 68MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; A Seal Design Code
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
2.087 Inch | 53 Millimeter
Housing Bore
2.677 Inch | 68 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

