

SKF
SKF
557408 / 18.5X1.28X1.78 CT4 R
SKF SKF
Description
CRSEAL 557408 / 18.5X1.28X1.78 CT4 R ; SINGLE LIP SEAL
18-1/2" Shaft Dia; 19-1/2" Housing Bore; 1.78" Nominal Width; Nitrile Lip; Solid Seal; 1.78" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT4 Seal Design Code
Part #
557408
BDI #
1254079

Details
1221.6315
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/557408-18-5X1-28X1-78-CT4-R/p/1254079
Your Price
$ 1,221.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.17
EAN
0085311479363
Product Group - BDI
S02250
Generic Design Code
C_R_CT4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
557408
Weight / LBS
2.588
Long Description
18-1/2" Shaft Dia; 19-1/2" Housing Bore; 1.78" Nominal Width; Nitrile Lip; Solid Seal; 1.78" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT4 Seal Design Code
Housing Bore
19.5 Inch | 495.3 Millimeter
Nominal Width
1.78 Inch | 45.212 Millimeter
Actual Width
1.78 Inch | 45.212 Millimeter
Shaft Diameter
18.5 Inch | 469.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh