HARWAL
HARWAL
55X77X5.5RB
HARWAL HARWAL
Description
55X77X5.5RB NBR GAMMA SHAFT SEAL ; STEEL CASE
55MM Shaft Dia; 77MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; RB Seal Design Code
Part #
55775.5RB
BDI #
450841

Details
13.4209
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/55X77X5-5RB/p/450841
Your Price
$ 13.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_RB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
RB
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
55MM Shaft Dia; 77MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; RB Seal Design Code
Actual Width
0.217 Inch | 5.5 Millimeter
Nominal Width
0.217 Inch | 5.5 Millimeter
Shaft Diameter
2.165 Inch | 55 Millimeter
Housing Bore
3.031 Inch | 77 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh