https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDZ8aW1hZ2UvanBlZ3xhR1ZrTDJnM1ppOHhNREUxTURZNU1EWTFNakU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58MWEyYTcwNDhlMzRmNzcwNTgxMzVmNWJiOTI2YzkxMjdiYTVlY2ZiNmViNzVmZDEzMWY4YWEyOGMyNjc3YTYzYw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDZ8aW1hZ2UvanBlZ3xhR1ZrTDJnM1ppOHhNREUxTURZNU1EWTFNakU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58MWEyYTcwNDhlMzRmNzcwNTgxMzVmNWJiOTI2YzkxMjdiYTVlY2ZiNmViNzVmZDEzMWY4YWEyOGMyNjc3YTYzYw
SKF
SKF
566562
SKF SKF
Description
CRSEAL 566562 LIP SEAL
Oil Seal; 4.331" Shaft Dia; 5.626" Housing Bore; 0.472" Nominal Width; Rubber Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Part #
566562
BDI #
21770086
Details
985.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/566562/p/21770086
Your Price
$ 985.71 / each
$ 986.00 / each BDIExpress
$ 986.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.162
EAN
7316576991042
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 4.331" Shaft Dia; 5.626" Housing Bore; 0.472" Nominal Width; Rubber Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
4.331 Inch | 110.007 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Housing Bore
5.626 Inch | 142.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

