

SKF
SKF
593629 / 11.75X0.688X1.125 CT1 R
SKF SKF
Description
CRSEAL 593629 / 11.75X0.688X1.125 CT1 R ; SINGLE LIP SEAL
Lip Seal; 11-3/4" Shaft Dia; 12-3/4" Housing Bore; 1-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1-1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Part #
593629
BDI #
1254607

Details
972.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/593629-11-75X0-688X1-125-CT1-R/p/1254607
Your Price
$ 972.32 / each
$ 973.00 / each BDIExpress
$ 973.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.7
EAN
0085311097055
Product Group - BDI
S02250
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
593629
Weight / LBS
1.547
Long Description
Lip Seal; 11-3/4" Shaft Dia; 12-3/4" Housing Bore; 1-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1-1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Actual Width
1.125 Inch | 28.575 Millimeter
Nominal Width
1.125 Inch | 28.575 Millimeter
Housing Bore
12.75 Inch | 323.85 Millimeter
Shaft Diameter
11.75 Inch | 298.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh