Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

597553 / 8.75X10.75X0.75 HS7 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS7-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1Njd8aW1hZ2UvanBlZ3xhREppTDJoaU5pODVNRFkwTnpRd01qa3dOVGt3TG1wd1p3fDIxNDhjODRkMjU4ZTJiZWU3MjRiODlmZWQ0YjM1MGM0MmFmMjgzYjllYjY3MGZlN2ZmNWJlYTUzZDBiZTllMDM
1254928 Oil Seals 

SKF SKF

597553 / 8.75X10.75X0.75 HS7 R

Description

CRSEAL 597553 / 8.75X10.75X0.75 HS7 R ; SGL LIP SEAL

8-3/4" Shaft Dia; 10-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

597553

BDI #
1254928

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

290.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 290.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.85
EAN
0085311416085
Product Group - BDI
S02250
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
597553
Weight / LBS
1.636
Long Description
8-3/4" Shaft Dia; 10-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
10.75 Inch | 273.05 Millimeter
Shaft Diameter
8.75 Inch | 222.25 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh