https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM4-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDl8aW1hZ2UvanBlZ3xhR1EwTDJnME1pOHhNREUwTVRrM05EVTVNelUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5ORjh4WDA1VFh6TXdNRmd6TURBdWFuQm58YjFkNzM3MjQxMjE5NDBmZDJhMjZlZmMzMjJhODM0MGJiZjMzNzJhOTVmN2MwZjc3NGZmMGRiZmYwZDhkYzIzNw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM4-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDl8aW1hZ2UvanBlZ3xhR1EwTDJnME1pOHhNREUwTVRrM05EVTVNelUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5ORjh4WDA1VFh6TXdNRmd6TURBdWFuQm58YjFkNzM3MjQxMjE5NDBmZDJhMjZlZmMzMjJhODM0MGJiZjMzNzJhOTVmN2MwZjc3NGZmMGRiZmYwZDhkYzIzNw
HARWAL
HARWAL
5X11X2AO
HARWAL HARWAL
Description
05X11X02AO NBR SHAFT SEAL ; RUBBER COVER STEEL
5MM Shaft Dia; 11MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; AO Seal Design Code
Part #
051102AO
BDI #
443461
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/5X11X2AO/p/443461
Your Price
$ 4.12 / each
$ 5.00 / each BDIExpress
$ 5.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Product Group - BDI
S02250
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AO
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.04
Long Description
5MM Shaft Dia; 11MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; AO Seal Design Code
Nominal Width
0.079 Inch | 2 Millimeter
Shaft Diameter
0.197 Inch | 5 Millimeter
Housing Bore
0.433 Inch | 11 Millimeter
Actual Width
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

