https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AO-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFEazBMMmcyWVM4eE1EYzJPRFUwTmpnNE9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQxOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw3ZTczYmZlZDRiYmEwZWNlZTFmYzQ0NDdjZGZhMDM3NzcyYWI1YTY2ODBhZWJiN2JiNTYwY2NjMzdjMzNjZDZm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AO-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY1M3xpbWFnZS9qcGVnfGFEazBMMmcyWVM4eE1EYzJPRFUwTmpnNE9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQxOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw3ZTczYmZlZDRiYmEwZWNlZTFmYzQ0NDdjZGZhMDM3NzcyYWI1YTY2ODBhZWJiN2JiNTYwY2NjMzdjMzNjZDZm
HARWAL
HARWAL
6.5X12X4AO
HARWAL HARWAL
Description
6.5X12X04AO NBR SHAFT SEAL ; RUBBER COVER STEEL
6.5MM Shaft Dia; 12MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Part #
6.51204AO
BDI #
451054
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/6-5X12X4AO/p/451054
Your Price
$ 4.12 / each
$ 5.00 / each BDIExpress
$ 5.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AO
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
6.5MM Shaft Dia; 12MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Housing Bore
0.472 Inch | 12 Millimeter
Shaft Diameter
0.256 Inch | 6.5 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

