HARWAL
HARWAL
63X83X15U41
HARWAL HARWAL
Description
63X83X15U41 PU90 U-CUP SEAL
63MM Shaft Dia; 83MM Housing Bore; 15MM Nominal Width; Polyurethane Lip; Solid Seal; 15MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U41 Seal Design Code
Part #
638315U41
BDI #
451345
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/63X83X15U41/p/451345
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_U41
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
U41
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
638315U41
Long Description
63MM Shaft Dia; 83MM Housing Bore; 15MM Nominal Width; Polyurethane Lip; Solid Seal; 15MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U41 Seal Design Code
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
2.48 Inch | 63 Millimeter
Housing Bore
3.268 Inch | 83 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


