

SKF
SKF
68X85X8 CRW1 R
SKF SKF
Description
CRSEAL 68X85X8 CRW1 R SGL LIP SEAL ; 2.677MM SHAFT DIA 85MM HOUSING BORE
Lip Seal; 68MM Shaft Dia; 85MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Part #
68X85X8 CRW1 R
BDI #
1414134

Details
21.5579
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/68X85X8-CRW1-R/p/1414134
Your Price
$ 21.56 / each
$ 21.56 / each BDIExpress
$ 21.56 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.101
EAN
0085311028066
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
CR 68X85X8 CRW1
Weight / LBS
0.129
Long Description
Lip Seal; 68MM Shaft Dia; 85MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
3.346 Inch | 85 Millimeter
Shaft Diameter
2.677 Inch | 68 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh