

TIMKEN
TIMKEN
710199
TIMKEN TIMKEN
Description
710199 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1.378" Shaft Dia; 2.126" Housing Bore; 0.394" Nominal Width; Polyacrylic Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 86 Seal Design Code
Part #
710199
BDI #
1349912

Details
54.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/710199/p/1349912
Your Price
$ 54.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0053893498058
Product Group - BDI
S02250
Generic Design Code
TIM_86
Lip Material
Polyacrylic
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
86
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.378" Shaft Dia; 2.126" Housing Bore; 0.394" Nominal Width; Polyacrylic Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 86 Seal Design Code
Actual Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh