Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

75X95X07ADL-P https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-ADL-P-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDV8aW1hZ2UvanBlZ3xhRFpoTDJnd1pDOHhNREF5T0RVMk1UYzJNREk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBoQlYxOUJSRXd0VUY4eVgxZFRYek13TUhnek1EQXVhbkJufDZmM2U4NDIyMTFiZmQyYjdmMWVhODRlZmYyMDczNWZkY2NkNWY4Y2QwOGQ1ZDVlZTdhMTgxNjNjNmVlODEzMjg
24865542 Oil Seals 

HARWAL HARWAL

75X95X07ADL-P

Description

75X95X07ADL-P NBR SHAFT SEAL ; 140PSI RUBBER COVER STEEL

75MM Shaft Dia; 95MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL-P Seal Design Code

Part #

759507ADLP

BDI #
24865542

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.54 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.54 / each
$ 19.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7P2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ADL-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
759507ADLP
Long Description
75MM Shaft Dia; 95MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL-P Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
2.953 Inch | 75 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
3.74 Inch | 95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh