TIMKEN
TIMKEN
8609
TIMKEN TIMKEN
Description
8609 OIL SEAL ; SMALL BORE INCH
13/16" Shaft Dia; 1-1/4" Housing Bore; 0.254" Nominal Width; Nitrile Lip; Solid Seal; 0.254" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Part #
8609
BDI #
1351966

Details
16.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/8609/p/1351966
Your Price
$ 16.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.015
EAN
0053893467078
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA27
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
47
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8609
Weight / LBS
0.035
Long Description
13/16" Shaft Dia; 1-1/4" Housing Bore; 0.254" Nominal Width; Nitrile Lip; Solid Seal; 0.254" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Shaft Diameter
0.812 Inch | 20.625 Millimeter
Actual Width
0.254 Inch | 6.452 Millimeter
Housing Bore
1.25 Inch | 31.75 Millimeter
Nominal Width
0.254 Inch | 6.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh