Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

90X98X4/7W2 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-W2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NzB8aW1hZ2UvanBlZ3xhR0ZoTDJoaVppODVOak13TVRFMk16RTFNVFkyTG1wd1p3fDI1Mzc2MDJhMmY5N2QzMjcwYTU1ZjRmNWIxOTIwMTYxMjU0MTYxNGY1OWRhMDMyNDU3NTk1NjBlYjAzM2Q5ZTQ
452244 Oil Seals 

HARWAL HARWAL

90X98X4/7W2

Description

90X98X4/7W2 NBR WIPER SEAL ; SOLID RUBBER

90MM Shaft Dia; 98MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; W2 Seal Design Code

Part #

90984/7W2

BDI #
452244

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
Product Group - BDI
S02252
Generic Design Code
HAW_W2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
W2
Other Features
4MM Width | Dust Wiper
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
90984/7W2
Weight / LBS
0.3
Long Description
90MM Shaft Dia; 98MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; W2 Seal Design Code
Housing Bore
3.858 Inch | 98 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
3.543 Inch | 90 Millimeter
Actual Width
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh