Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

98X115X14.5U43 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-U43-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1NnxpbWFnZS9qcGVnfGFEUTBMMmcyWXk4NU5qTXdNVEU0TWpFMU56RXdMbXB3Wnd8MjA0ZmQ3MTFjNDYyZjRjMDViMWVhYzBiNDA1NGRmNTVkZDdiOTZjNTJmYTNjODhjMjE0NzNmZDc1YWMzZTExMg
452349 Oil Seals 

HARWAL HARWAL

98X115X14.5U43

Description

98X115X14.5U43 PU90 U-CUP SEAL

98MM Shaft Dia; 115MM Housing Bore; 14.5MM Nominal Width; Polyurethane Lip; Solid Seal; 14.5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U43 Seal Design Code

Part #

9811514.5U43

BDI #
452349

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

44.29 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 44.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_U43
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
U43
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
98MM Shaft Dia; 115MM Housing Bore; 14.5MM Nominal Width; Polyurethane Lip; Solid Seal; 14.5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U43 Seal Design Code
Nominal Width
0.571 Inch | 14.5 Millimeter
Actual Width
0.571 Inch | 14.5 Millimeter
Housing Bore
4.528 Inch | 115 Millimeter
Shaft Diameter
3.858 Inch | 98 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh