NTN
NTN
G40X50X4
NTN NTN
Description
G40X50X4 NEEDLE ROLLER BEARING ; NON RETURNABLE 40MM ID 50MM OD 4MM W
40MM Shaft Dia; 50MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Part #
G40X50X4
BDI #
1219381
Details
17.456921830000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/G40X50X4/p/1219381
Your Price
$ 17.46 / each
$ 23.81 / each BDIExpress
$ 23.81 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
4547359068627
Product Group - BDI
B02222
Generic Design Code
NTN_G
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
G40X50X4
Weight / LBS
0.01014
Long Description
40MM Shaft Dia; 50MM Housing Bore; 4MM Nominal Width; Rubber Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Actual Width
0.157 Inch | 4 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Housing Bore
1.969 Inch | 50 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh