Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GA 55X63X7X10 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-GA-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0OHxpbWFnZS9qcGVnfGFEYzRMMmd5TkM4NU5qTXdNRFE0T1RjMk9USTJMbXB3Wnd8YThlNWEwYjk0M2Q1NDhhYWZhODIwYTJmYjkxYjM2ZjVlNmYxNzBjOGZlYjQwMDFkOTkwM2I2YjVhOTU5MTA2Mw
1293690 Oil Seals 

SKF SKF

GA 55X63X7X10

Description

CRSEAL GA 55X63X7X10 WIPER SEAL ; 20EA/PAK

55MM Shaft Dia; 63MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; GA Seal Design Code

Part #

GA 55X63X7X10

BDI #
1293690

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

89.816 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 89.82 / pack
$ 89.82 / pack
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.283
EAN
7316571708324
Product Group - BDI
S02250
Generic Design Code
C_R_GA
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
GA
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
55MM Shaft Dia; 63MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; GA Seal Design Code
Shaft Diameter
2.165 Inch | 55 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Housing Bore
2.48 Inch | 63 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh