Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HDL 3791 V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDL-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYxMHxpbWFnZS9qcGVnfGFEQm1MMmhpTmk4eE1EYzJPVEF6TnpjNE56RTJOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJFeGZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDFjYmNiZGJiMTQ2YjQzMmI1NzlmODBiMTJhNWZiMjI5MzkwNjc5ZDlmY2NlYzk2NTU5NjNkODFkMjE4Mzc4ZDU
22781840 Oil Seals 

SKF SKF

HDL 3791 V

Description

CRSEAL HDL 3791 V SEAL ; 11.5X13.5X0.812 HDL R

29-1/2" Shaft Dia; 31-1/2" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; HDL Seal Design Code

Part #

HDL 3791 V

BDI #
22781840

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8650.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,650.97 / each
$ 8,651.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.79
EAN
7316571970547
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
HDL
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
HDL 3791 V
Weight / LBS
12.787
Long Description
29-1/2" Shaft Dia; 31-1/2" Housing Bore; 1" Nominal Width; Viton Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; HDL Seal Design Code
Shaft Diameter
29.5 Inch | 749.3 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
31.5 Inch | 800.1 Millimeter
Actual Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh