Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L 180 X 210 X 20 https://www.bdiexpress.com/medias/MFRGMNSPSEAL-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjJ8aW1hZ2UvanBlZ3xhRGxqTDJnME1pOHhNRGMxTWpRMk1qVTFNekV4T0M5TlJsSkhUVTVUVUZORlFVeGZURjh6TURCNE16QXdMbXB3Wnd8NjgwOTgzOWVlZTg5ZjFjMWExOTExNjcwYTBhMmE1OTQzYTQ0ZDhkMjZmMWY0YjIwZjg3M2FkNjkxNDU4OGQyYg
27890779 Oil Seals 

GMN BEARINGS GMN BEARINGS

L 180 X 210 X 20

Description

L 180 X 210 X 20 LABYRINTH SEAL, STEEL INNER RING ALUMINUM OUTER RING (SMARTCATALOG)

L SERIES 180MM BORE DIAMETER 210MM OUTSIDE DIAMETER 20MM WIDTH 5300 RPM MAX SPEED 0.8MM AXIAL CLEARANCE 204.5MM MINOR GAP DIAMETER 204.5MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE

Part #

L 180 X 210 X 20

BDI #
27890779

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1395.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,395.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
1.07
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
2.35894
Product Detail
Labyrinth Seal
Product Specification
180MM Inside Diameter; 210MM Outside Diameter; 20MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring; -40 to 200 Deg C Temperature; 0.8Nm Torque; 204.5N Static Load; 204.5N Dynamic Load; H6 Shaft Tolerance; K7 Housing Tolerance
Long Description
L SERIES 180MM BORE DIAMETER 210MM OUTSIDE DIAMETER 20MM WIDTH 5300 RPM MAX SPEED 0.8MM AXIAL CLEARANCE 204.5MM MINOR GAP DIAMETER 204.5MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE