GMN BEARINGS
GMN BEARINGS
L 210 X 250 X 22
GMN BEARINGS GMN BEARINGS
Description
L 210 X 250 X 22 LABYRINTH SEAL, STEEL INNER RING ALUMINUM OUTER RING (SMARTCATALOG)
L SERIES 210MM BORE DIAMETER 250MM OUTSIDE DIAMETER 22MM WIDTH 4000 RPM MAX SPEED 1MM AXIAL CLEARANCE 244.5MM MINOR GAP DIAMETER 244.5MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE
Part #
L 210 X 250 X 22
BDI #
27890814

Details
1864.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/L-210-X-250-X-22/p/27890814
Your Price
$ 1,864.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
1.96
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
4.32106
Product Detail
Labyrinth Seal
Product Specification
210MM Inside Diameter; 250MM Outside Diameter; 22MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring; -40 to 200 Deg C Temperature; 1Nm Torque; 244.5N Static Load; 244.5N Dynamic Load; H6 Shaft Tolerance; K7 Housing Tolerance
Long Description
L SERIES 210MM BORE DIAMETER 250MM OUTSIDE DIAMETER 22MM WIDTH 4000 RPM MAX SPEED 1MM AXIAL CLEARANCE 244.5MM MINOR GAP DIAMETER 244.5MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE