SKF
SKF
LOR 142
SKF SKF
Description
LOR 142 POSITRAC LABYRINTH SEAL ; 3 RING 160MM SHAFT DIA NBR
Labyrinth Seal; PosiTrac; 6.063" Shaft Diameter; 6.888" Outside Diameter; 1" Width; Aluminum Material
Part #
LOR 142
BDI #
1260979
Details
406.85
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/LOR-142/p/1260979
Your Price
$ 406.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.227
EAN
7316571317069
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.skf.com
Weight / LBS
0.5
Product Detail
Labyrinth Seal
Product Specification
PosiTrac; 6.063" Shaft Diameter; 6.888" Outside Diameter; 1" Width; Aluminum Material
Long Description
Labyrinth Seal; PosiTrac; 6.063" Shaft Diameter; 6.888" Outside Diameter; 1" Width; Aluminum Material

