

DICHTOMATIK
DICHTOMATIK
OB2233749
DICHTOMATIK DICHTOMATIK
Description
OB2233749 OIL BATH SEAL ; POR 2.25" ID X 3.372" OD X 0.49" WD
2-1/4" Shaft Dia; 3.372" Housing Bore; 0.49" Nominal Width; Nitrile Lip; Solid Seal; 0.49" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ST34 Seal Design Code
Part #
75084837
BDI #
897403

Details
45.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/OB2233749/p/897403
Your Price
$ 45.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.12
EAN
0750886414384
Product Group - BDI
S02250
Generic Design Code
TSM_ST34
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ST34
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
OB2233749
Weight / LBS
0.26231
Long Description
2-1/4" Shaft Dia; 3.372" Housing Bore; 0.49" Nominal Width; Nitrile Lip; Solid Seal; 0.49" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ST34 Seal Design Code
Actual Width
0.49 Inch | 12.446 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Nominal Width
0.49 Inch | 12.446 Millimeter
Housing Bore
3.372 Inch | 85.649 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh