GMN BEARINGS
GMN BEARINGS
S 40 X 62 X 10
GMN BEARINGS GMN BEARINGS
Description
S 40 X 62 X 10 LABYRINTH SEAL, PLASTIC INNER AND OUTER RING FOOD GRADE (SMARTCATALOG)
S SERIES 40MM BORE DIAMETER 62MM OUTSIDE DIAMETER 10MM WIDTH 22000 RPM MAX SPEED 1MM AXIAL CLEARANCE 46MM MINOR GAP DIAMETER 56MM MAJOR GAP DIAMETER -40 TO 60 DEGC TEMPERATURE RANGE H7 SHAFT TOLERANCE H7 HOUSING TOLERANCE
Part #
S 40 X 62 X 10
BDI #
27890787
Details
113.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/S-40-X-62-X-10/p/27890787
Your Price
$ 113.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.03
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.06614
Product Detail
Labyrinth Seal
Product Specification
40MM Inside Diameter; 62MM Outside Diameter; 10MM Width; S Series; Plastic Inner and Outer Ring; Food Grade; -40 to 70 Deg C Temperature; 1Nm Torque; 46N Static Load; 56N Dynamic Load; H7 Shaft Tolerance; H7 Housing Tolerance
Long Description
S SERIES 40MM BORE DIAMETER 62MM OUTSIDE DIAMETER 10MM WIDTH 22000 RPM MAX SPEED 1MM AXIAL CLEARANCE 46MM MINOR GAP DIAMETER 56MM MAJOR GAP DIAMETER -40 TO 60 DEGC TEMPERATURE RANGE H7 SHAFT TOLERANCE H7 HOUSING TOLERANCE

