Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SP-12X19X03/SEAL https://www.bdiexpress.com/medias/INDEWXXXXXXX-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTN8aW1hZ2UvanBlZ3xhR0U1TDJoaFl5OHhNREk1TXpjMk1EY3lNRGt5Tmk5SlRrUkZWMWhZV0ZoWVdGaGZVMUJmTXpBd2VETXdNQzVxY0djfGY2NGY3NTM3OWJkNGU3NDIxNzdmN2M1N2QyYWU1ODcwN2FkYzZmYWMzMzcyMDViNGQ2M2MyMWU3YWQ5YWM3YTY
27037081 Oil Seals 

EWELLIX EWELLIX

SP-12X19X03/SEAL

Description

SP-12X19X03/SEAL SHAFT SEAL (SMARTCATALOG)

Oil Seal; 12MM Shaft Diameter; 19MM Outside Diameter; Standard Series ISO 3; N Danger Class

Part #

SP-12X19X03/SEAL

BDI #
27037081

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.5526 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX
Minimum Buy Quantity
1
UNSPSC
31181611
Weight / Kilogram
0
EAN
7316573963363
Product Group - BDI
L00220
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2203904
Manufacturer Internal Number
M/2203904
Weight / LBS
0.00441
Product Detail
Oil Seal
Product Specification
12MM Shaft Diameter; 19MM Outside Diameter; Standard serie ISO 3N Danger Class
Long Description
Oil Seal; 12MM Shaft Diameter; 19MM Outside Diameter; Standard Series ISO 3; N Danger Class