Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SR100M
20519003 Oil Seals 

COOPER BEARING COOPER BEARING

SR100M

Description

COP.SR100M SEAL

Oil Seal; 100MM Shaft Diameter; 177.8MM Outer Diameter; 38.9MM Width; Synthetic Rubber Material; 1 Sealing Lip

Part #

SR100M

BDI #
20519003

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

134.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 134.93 / each
$ 135.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
7316576844591
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.cooperbearings.com
Product Detail
Oil Seal
Product Specification
100MM Shaft Diameter; 177.8MM Outer Diameter; 38.9MM Width; Synthetic Rubber Material; 1 Sealing Lip
Long Description
Oil Seal; 100MM Shaft Diameter; 177.8MM Outer Diameter; 38.9MM Width; Synthetic Rubber Material; 1 Sealing Lip