SKF
SKF
TFL 505
SKF SKF
Description
TFL 505 CONTACT SEAL
20MM Shaft Dia; Hydrogenated Nitrile Lip; Solid Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; TFL Seal Design Code
Part #
TFL 505
BDI #
20096385

Details
47.1122
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/TFL-505/p/20096385
Your Price
$ 47.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316573712398
Product Group - BDI
S02250
Generic Design Code
C_R_TFL
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TFL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
20MM Shaft Dia; Hydrogenated Nitrile Lip; Solid Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; TFL Seal Design Code
Shaft Diameter
0.787 Inch | 20 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh