Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS-NHS50-300 https://www.bdiexpress.com/medias/INDU-S-SHEETX-RB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMXxpbWFnZS9qcGVnfGFHWTJMMmcwTWk4eE1EYzJPREE0T1RjeE1EWXlNaTlKVGtSVkxWTmZVMGhGUlZSWVgxSkNYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGJjZWNmZWY2ZjY0ODEyYjg4YzlhNzc5YzQ2NjYyNTk4YjBmNDE5YjA3MjI4YzAzZDliMzQ1ODRlOWIwYzgzNjU
23749436 Sealing Devices 

USA SEALING USA SEALING

RS-NHS50-300

Description

RS-NHS50-300 36" W X 1/4" THK X 5' L ; RUBBER ROLL 50A NP

High Strength Neoprene Rubber Roll No Adhesive, 50A, 1/4" Thick X 36" Width X 5FT Length, Black Color, This Formulation is Stronger and More Durable Than Standard Neoprene For More Demanding Applications, Neoprene Has a Good Balance of Properties and is Suitable For Oils, Water and Refrigerants While Remaining Tough and Weather Resistant

Part #

RS-NHS50-300

BDI #
23749436

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
11.43
EAN
0193005379513
Product Group - BDI
R00104
Noun
Sheet
Manufacturer URL
https://usasealing.com
Product Detail
Sheet
Product Specification
High Strength Neoprene Rubber Roll No Adhesive, 50A, 1/4" Thick X 36" Width X 5FT Length, Black Color
Long Description
High Strength Neoprene Rubber Roll No Adhesive, 50A, 1/4" Thick X 36" Width X 5FT Length, Black Color, This Formulation is Stronger and More Durable Than Standard Neoprene For More Demanding Applications, Neoprene Has a Good Balance of Properties and is Suitable For Oils, Water and Refrigerants While Remaining Tough and Weather Resistant