Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS-S40-300 https://www.bdiexpress.com/medias/INDU-S-SHEETX-RB-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwM3xpbWFnZS9qcGVnfGFEbG1MMmc0WlM4eE1EYzJOakk1TkRJNE5qTTJOaTlKVGtSVkxWTmZVMGhGUlZSWVgxSkNYMUpGUkY4ek1EQjRNekF3TG1wd1p3fGZjMWJiNmYyOGIxMmRkMGRhYmQwNjlkMTA2NGU1NDViZjU1NzUxMGYyNGY3YzYzYmJkMjQ2YTRiZmM2Njc1Njc
23739403 Sealing Devices 

USA SEALING USA SEALING

RS-S40-300

Description

RS-S40-300 36" W X 3/32" THK X 36" L ; RUBBER SHEET 40A SI W/ADHV

FDA Silicone Rubber Sheet With High Temperature Adhesive, 40A, 3/32" Thick X 36" Width X 36" Length, Red Color, This Formulation Can Withstand The Highest Temperatures and Offers The Lowest Compression Compared to Our Other Silicone Compounds, It is Also Made of FDA Complaint Materials For Food, Beverage and Pharmaceutical Applications, Silicone Has Excellent Weathering Properties

Part #

RS-S40-300

BDI #
23739403

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
2.385
EAN
0193005400187
Product Group - BDI
R00104
Noun
Sheet
Manufacturer URL
https://usasealing.com
Product Detail
Sheet
Product Specification
FDA Silicone Rubber Sheet With High Temperature Adhesive, 40A, 3/32" Thick X 36" Width X 36" Length, Red Color
Long Description
FDA Silicone Rubber Sheet With High Temperature Adhesive, 40A, 3/32" Thick X 36" Width X 36" Length, Red Color, This Formulation Can Withstand The Highest Temperatures and Offers The Lowest Compression Compared to Our Other Silicone Compounds, It is Also Made of FDA Complaint Materials For Food, Beverage and Pharmaceutical Applications, Silicone Has Excellent Weathering Properties