SKF
SKF
Z 304
SKF SKF
Description
Z 304 SEALING WASHER ; 20MMX52MMX5MM 50EA/PAK
Sealing Washer; 20MM Inside Diameter; 52MM Housing Bore; 5MM Width; 1.25MM Height
Part #
Z 304
BDI #
1309334
Details
1965.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Z-304/p/1309334
Your Price
$ 1,965.24 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161800
Weight / Kilogram
2.07
EAN
7316570123227
Product Group - BDI
S02234
Noun
Washer
Product Detail
Sealing Washer
Product Specification
20MM Inside Diameter; 52MM Housing Bore; 5MM Width; 1.25MM Height
Long Description
Sealing Washer; 20MM Inside Diameter; 52MM Housing Bore; 5MM Width; 1.25MM Height

