Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZF12 https://www.bdiexpress.com/medias/INDNTNSEALXX-ZF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjd8aW1hZ2UvanBlZ3xhREUxTDJnd09TOHhNRFV4T0RReU9UTXdNamd4TkM5SlRrUk9WRTVUUlVGTVdGaGZXa1pmTXpBd2VETXdNQzVxY0djfDlmNjQ0MWIzZGE0YjQzZDJjYTFlNGU5Y2UwMTlmZjRkNzdhZWQyMTY5MzI5ZGYzNzZlYzkwY2E1ZGI0MWQ5ZDI
1238038 Sealing Devices 

NTN NTN

ZF12

Description

ZF12 BEARING SEAL ; NON-RETURNABLE

Housing Seal; 55MM Shaft Diameter; 82MM Outside Diameter; 6.9MM Width; Nitrile Material

Part #

ZF12

BDI #
1238038

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 31.93 / each
$ 32.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.008
EAN
4547359248616
Product Group - BDI
M06288
Noun
Seal
Keyword String
Housing
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Housing Seal
Product Specification
55MM Shaft Diameter; 82MM Outside Diameter; 6.9MM Width; Nitrile Material
Long Description
Housing Seal; 55MM Shaft Diameter; 82MM Outside Diameter; 6.9MM Width; Nitrile Material