UNITED ABRASIVE-SAIT
UNITED ABRASIVE-SAIT
22021
UNITED ABRASIVE-SAIT UNITED ABRASIVE-SAIT
Description
22021 DEPRESSED CENTER WHEEL ; DT 4-1/2 X .045 X 7/8 A60S 50EA/BX
Abrasive Cutting Wheel; 4-1/2" Diameter; 0.045" Thickness; 7/8" Arbor; 13300 RPM Maximum; Special Aluminum Oxide Grain; Extremely Fast Burr-Free Cutting With Long Life; Exceptional Performance; So Unique It Has A Patent; Unique - Thin Type 27/Type 42 Shape Can Be Used On All Angle Grinders In Accordance With ANSI B7.1; Special Aluminum Oxide Formulation Offers The Fastest Cutting - Longest Lasting Thin Wheel; Externally Reinforced With Fiberglass Layers To Provide Ultimate Safety In A Thin Wheel; Proprietary Bonding System Allows For Faster - Burr Free Cuts; Reusable 5/8"-11 Adapter For Use On Type 27 / Type 42 Reinforced Wheels With A 7/8" Arbor And A Maximum Diameter Of 5" And A Wheel Thickness Of .045" To 1/8" Is Available In Accessories. Part #95055
Part #
22021
BDI #
17199527
Details
5.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/22021/p/17199527
Your Price
$ 5.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112838
Weight / Kilogram
1.904
EAN
0699053220215
Product Group - BDI
G00100
Noun
Cutting Wheel
Keyword String
Abrasive
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Abrasive Cutting Wheel
Product Specification
4-1/2" Diameter; 0.045" Thickness; 7/8" Arbor; 13300 RPM Maximum
Long Description
Abrasive Cutting Wheel; 4-1/2" Diameter; 0.045" Thickness; 7/8" Arbor; 13300 RPM Maximum; Special Aluminum Oxide Grain; Extremely Fast Burr-Free Cutting With Long Life; Exceptional Performance; So Unique It Has A Patent; Unique - Thin Type 27/Type 42 Shape Can Be Used On All Angle Grinders In Accordance With ANSI B7.1; Special Aluminum Oxide Formulation Offers The Fastest Cutting - Longest Lasting Thin Wheel; Externally Reinforced With Fiberglass Layers To Provide Ultimate Safety In A Thin Wheel; Proprietary Bonding System Allows For Faster - Burr Free Cuts; Reusable 5/8"-11 Adapter For Use On Type 27 / Type 42 Reinforced Wheels With A 7/8" Arbor And A Maximum Diameter Of 5" And A Wheel Thickness Of .045" To 1/8" Is Available In Accessories. Part #95055

