CLIMAX METAL
CLIMAX METAL
A-5
CLIMAX METAL CLIMAX METAL
Description
A-5 MOTOR SHAFT ARBOR ; 5/8" SHAFT 4-1/16" OAL EXTRA LONG DELUXE
Motor Shaft Arbor; 5/8" Shaft; 1/2" Wheel Hole; 4-1/16" Length; 1-1/2" Washer Diameter; 2-1/2" Threaded Length; Extra Long; Stamped Washer
Part #
A-5
BDI #
193795

Details
19.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/A-5/p/193795
Your Price
$ 19.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23231202
Weight / Kilogram
0.46
EAN
0044861012697
Product Group - BDI
M02194
Noun
Arbor
Keyword String
Motor Shaft
Manufacturer URL
https://catalog.climaxmetal.com
Product Detail
Motor Shaft Arbor
Product Specification
5/8" Shaft; 1/2" Wheel Hole; 4-1/16" Length; 1-1/2" Washer Diameter; 2-1/2" Threaded Length; Extra Long; Stamped Washer
Long Description
Motor Shaft Arbor; 5/8" Shaft; 1/2" Wheel Hole; 4-1/16" Length; 1-1/2" Washer Diameter; 2-1/2" Threaded Length; Extra Long; Stamped Washer