CLIMAX METAL
CLIMAX METAL
AL-4-L
CLIMAX METAL CLIMAX METAL
Description
AL-4-L MOTOR SHAFT ARBOR ; 1/2" SHAFT 6-1/4" OAL HEAVY-DUTY DELEXE
Motor Shaft Arbor; 1/2" Shaft; 1/2" Wheel Hole; 6-1/4" Length; 1-1/2" Washer Diameter; 2-1/4" Threaded Length; Heavy Duty; Machined Washer
Part #
AL-4-L
BDI #
193805
Details
33.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/AL-4-L/p/193805
Your Price
$ 33.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23231202
Weight / Kilogram
0.382
EAN
0044861018064
Product Group - BDI
M02194
Noun
Arbor
Keyword String
Motor Shaft
Manufacturer URL
https://catalog.climaxmetal.com
Product Detail
Motor Shaft Arbor
Product Specification
1/2" Shaft; 1/2" Wheel Hole; 6-1/4" Length; 1-1/2" Washer Diameter; 2-1/4" Threaded Length; Heavy Duty; Machined Washer
Long Description
Motor Shaft Arbor; 1/2" Shaft; 1/2" Wheel Hole; 6-1/4" Length; 1-1/2" Washer Diameter; 2-1/4" Threaded Length; Heavy Duty; Machined Washer

