Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01075 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=395145&size=2&newsize=300
25230982 Cutting Tools 

ARTU ARTU

01075

Description

01075 GENERAL PURPOSE DRILL BIT ; 9/16" X 6" TUNGSTEN CARBIDE & COBALT TIP

Designed for rotary or percussion drilling. Drills through hardened steel, ceramic tile, marble, plastic, cast metal, concrete, glass, plexiglass, granite, fiberglass, brick, masonry, PVC (polyvinyl chloride) and wood. Requires no center punch - eliminates walking. Negative back grinding enables tip to bore through materials with a filing action. Cobalt and tungsten carbide drill bit tip designed for maximum hardness, wear and resistance to heat up to 2000 F (Degree Fahrenheit). Resharpenable on silicon carbide grinding wheel. Chrome vanadium steel shank for strength and flexibility. Bit has a flat bottom parabolic flute for faster waste removal. Conforms to ANSI (American National Standards Institute) standards.

Part #

01075

BDI #
25230982

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ARTU-USA WWW.ARTU.COM
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
EAN
0722793010751
Product Group - BDI
G00140
Long Description
Designed for rotary or percussion drilling. Drills through hardened steel, ceramic tile, marble, plastic, cast metal, concrete, glass, plexiglass, granite, fiberglass, brick, masonry, PVC (polyvinyl chloride) and wood. Requires no center punch - eliminates walking. Negative back grinding enables tip to bore through materials with a filing action. Cobalt and tungsten carbide drill bit tip designed for maximum hardness, wear and resistance to heat up to 2000 F (Degree Fahrenheit). Resharpenable on silicon carbide grinding wheel. Chrome vanadium steel shank for strength and flexibility. Bit has a flat bottom parabolic flute for faster waste removal. Conforms to ANSI (American National Standards Institute) standards.