Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11147 https://www.bdiexpress.com/medias/INDXXXXXXXXX-890-11095-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NXxpbWFnZS9qcGVnfGFERTVMMmcyTXk4eE1EUXlNREF4TWprd09EVTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk9Ea3dYekV4TURrMVh6TXdNSGd6TURBdWFuQm58OWQ2NmE3YzE5NmM2M2IxNTc3MDJmYWYxZjE2YmRjNjFhOTM4MjA3ODY1YTkwY2Y2NzcyZDc2NmNjZTI5NTBlNg
26536443 Cutting Tools 

GREENLEE GREENLEE

11147

Description

11147 PULLER (SMARTCATALOG)

Twist Drill Bit; 0.154" Bit Length; No. 23 Nominal Cutting Diameter; Steam Oxide Finish; 2" Flute Length; 12" Nominal Overall Length; 135 Deg Point Angle; Straight Shank Type; Chicago-Latrobe

Part #

11147

BDI #
26536443

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8668.243100000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,668.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GREENLEE
Minimum Buy Quantity
1
EAN
783310111474
Weight / US pound
363
Product Group - BDI
E02234
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.gfii.com
Product Detail
Twist Drill Bit
Product Specification
0.154" Bit Length; No. 23 Nominal Cutting Diameter; Steam Oxide Finish; 2" Flute Length; 12" Nominal Overall Length; 135 Deg Point Angle; Straight Shank Type; Chicago-Latrobe
Long Description
Twist Drill Bit; 0.154" Bit Length; No. 23 Nominal Cutting Diameter; Steam Oxide Finish; 2" Flute Length; 12" Nominal Overall Length; 135 Deg Point Angle; Straight Shank Type; Chicago-Latrobe