Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20521-318RC https://www.bdiexpress.com/medias/INDLNXSAWBLD-20487B818R-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5OXxpbWFnZS9qcGVnfGFEVmtMMmhrTUM4NU5EVTBOelkyTVRZeE9UVXdMbXB3Wnd8N2NmYWJlNjVjNDAxYjIyZTcyMTVmNjcyNTFhZTYyZDUwY2QzYmM5NjdmZmE1ZjMwODhjNWI5ZGVmYjZhNjhlOQ
17122834 Cutting Tools 

LENOX TOOLS LENOX TOOLS

20521-318RC

Description

20521-318RC RECIPROCATING SAW BLADE ; 3 5/8L X 5/16W X .035 X 18L

Saw Blade; 3-5/8" Blade Length; 0.035" Blade Thickness; 3-5/8" Length; 0.035" Thickness; 5/16" Width; Steel Material; Straight Back Style; Teeth Per Inch 18; Metal Cutting Reciprocating Type; Power Blast Technology; Bi-Metal Tipped; Ferrous Metals Applicable Materials; Medium Metal; 5 EA/PK

Part #

20521318RC

BDI #
17122834

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.69 / each
$ 24.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.032
EAN
0082472205213
Product Group - BDI
G00140
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.lenoxsaw.com
Manufacturer Item Number
433-20521318RC
Product Detail
Saw Blade
Product Specification
3-5/8" Blade Length; 0.035" Blade Thickness; 3-5/8" Length; 0.035" Thickness; 5/16" Width; Steel Material; Straight Back Style; Teeth Per Inch 18; Metal Cutting Reciprocating Type; Power Blast Technology; Bi-Metal Tipped; Ferrous Metals Applicable Materials; Medium Metal; 5 EA/PK
Long Description
Saw Blade; 3-5/8" Blade Length; 0.035" Blade Thickness; 3-5/8" Length; 0.035" Thickness; 5/16" Width; Steel Material; Straight Back Style; Teeth Per Inch 18; Metal Cutting Reciprocating Type; Power Blast Technology; Bi-Metal Tipped; Ferrous Metals Applicable Materials; Medium Metal; 5 EA/PK