Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31-000345 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=754290&size=2&newsize=300
25208340 Cutting Tools 

GERBER GERBER

31-000345

Description

31-000345 EAB LITE POCKET KNIFE ; FINE EDG 1-1/2IN SS KNIFE

Exchange-A-Blade pocket knife. Features contractor grade utility blade that can easily be replaced. Stainless steel body and liner lock construction provide stability while in use. Handle doubles as a pocket or money clip. Deep finger grooves provide a secure grip in a lighter knife. Blade length: 1.5 inches. Overall length: 5.1 inches.

Part #

31-000345

BDI #
25208340

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GERBER GEAR WWW.GERBERGEAR.COM
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
EAN
0013658115279
Product Group - BDI
G00140
Long Description
Exchange-A-Blade pocket knife. Features contractor grade utility blade that can easily be replaced. Stainless steel body and liner lock construction provide stability while in use. Handle doubles as a pocket or money clip. Deep finger grooves provide a secure grip in a lighter knife. Blade length: 1.5 inches. Overall length: 5.1 inches.