https://www.bdiexpress.com/medias/INDMCUTAPXXX-24817620-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTV8aW1hZ2UvanBlZ3xhRGhqTDJnM1pDODVPRGMzTkRnNU5UUTVNelF5TDBsT1JFMURWVlJCVUZoWVdGOHlORGd4TnpZeU1GOHpNREJZTXpBd0xtcHdad3xlZmRhOGVjOTc2ZjYyYzk2NTAwOGY5ZjM5NzRkNjI1MzliM2I2YmU2NGI0ZjVlNzllNmRkZDVhZTQxOGNlNjFm
https://www.bdiexpress.com/medias/INDMCUTAPXXX-24817620-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTV8aW1hZ2UvanBlZ3xhRGhqTDJnM1pDODVPRGMzTkRnNU5UUTVNelF5TDBsT1JFMURWVlJCVUZoWVdGOHlORGd4TnpZeU1GOHpNREJZTXpBd0xtcHdad3xlZmRhOGVjOTc2ZjYyYzk2NTAwOGY5ZjM5NzRkNjI1MzliM2I2YmU2NGI0ZjVlNzllNmRkZDVhZTQxOGNlNjFm
MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
32321
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
Description
32321 2046 7/8-9 NC TAPER TAP ; 4-11/16" OAL H4 4FL BRT
Hand Tap; 7/8"-9 UNC Thread; 4 Straight Flute; H4 Limit; Taper Style; High Speed Steel; Bright Finish; 2-7/32" Thread Length; 4-11/16" Overall Length
Part #
MT3732321
BDI #
24817696
Details
90.64
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/32321/p/24817696
Your Price
$ 90.64 / each
$ 91.00 / each BDIExpress
$ 91.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.15
EAN
0686125323219
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
7/8"-9 UNC Thread; 4 Straight Flute; H4 Limit; Taper Style; High Speed Steel; Bright Finish; 2-7/32" Thread Length; 4-11/16" Overall Length
Long Description
Hand Tap; 7/8"-9 UNC Thread; 4 Straight Flute; H4 Limit; Taper Style; High Speed Steel; Bright Finish; 2-7/32" Thread Length; 4-11/16" Overall Length
