https://www.bdiexpress.com/medias/INDMCUTAPXXX-24817620-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTV8aW1hZ2UvanBlZ3xhRGhqTDJnM1pDODVPRGMzTkRnNU5UUTVNelF5TDBsT1JFMURWVlJCVUZoWVdGOHlORGd4TnpZeU1GOHpNREJZTXpBd0xtcHdad3xlZmRhOGVjOTc2ZjYyYzk2NTAwOGY5ZjM5NzRkNjI1MzliM2I2YmU2NGI0ZjVlNzllNmRkZDVhZTQxOGNlNjFm
https://www.bdiexpress.com/medias/INDMCUTAPXXX-24817620-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTV8aW1hZ2UvanBlZ3xhRGhqTDJnM1pDODVPRGMzTkRnNU5UUTVNelF5TDBsT1JFMURWVlJCVUZoWVdGOHlORGd4TnpZeU1GOHpNREJZTXpBd0xtcHdad3xlZmRhOGVjOTc2ZjYyYzk2NTAwOGY5ZjM5NzRkNjI1MzliM2I2YmU2NGI0ZjVlNzllNmRkZDVhZTQxOGNlNjFm
MORSE CUTTING TOOLS
MORSE CUTTING TOOLS
32635
MORSE CUTTING TOOLS MORSE CUTTING TOOLS
Description
32635 2046 7/16-20 NF BOTTOM TAP ; 3-5/32" OAL H3 4FL BRT
Hand Tap; 7/16"-20 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-7/16" Thread Length; 3-5/32" Overall Length
Part #
MT3732635
BDI #
24818749
Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/32635/p/24818749
Your Price
$ 22.66 / each
$ 23.00 / each BDIExpress
$ 23.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112806
Weight / Kilogram
0.05
EAN
0686125326357
Product Group - BDI
G00140
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
7/16"-20 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-7/16" Thread Length; 3-5/32" Overall Length
Long Description
Hand Tap; 7/16"-20 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-7/16" Thread Length; 3-5/32" Overall Length
