Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

372618BB https://www.bdiexpress.com/medias/INDIRWXXXXXX-372614-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTh8aW1hZ2UvanBlZ3xhR0UxTDJoaFpDODVORE00T0RBeE9UVXlOems0TG1wd1p3fDAzYjVjNzBlMzBiNTYwZjkzMGZmNGQ0ODFkODhjOGY2ZTA5YTc2NzdmZTQyZGM2YTJlYTc0NWVjNzExYWZlNTU
18493912 Cutting Tools 

IRWIN TOOLS IRWIN TOOLS

372618BB

Description

372618BB RECIPROCATING SAW BLADE ; LINEAR EDGE 6" 18TPI 50PK BULK

Metal Cutting Reciprocating Blade with WeldTec; All Metal Including Nonferrous Pipe Conduit, Stainless Steel, Sheet MetalApplicable Material; Metal Cutting Application; Bi-Metal Cutting Edge Material; 0.738" Nominal Height; 6" Nominal Length; Bi-Metal Material; 50/Pack Quantity; 18 Teeth Per Inch; 0.035" Nominal Thickness; 0.738" Nominal Width; Irwin Marathon

Part #

372618BB

BDI #
18493912

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

127.58 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 127.58 / pack BDIExpress
QTY

Inventory

Total: 5

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0.018
EAN
0024721088277
Product Group - BDI
G00140
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-372618BB
Product Detail
Saw Blade
Product Specification
Metal Cutting Reciprocating Blade with WeldTec; All Metal Including Nonferrous Pipe Conduit, Stainless Steel, Sheet MetalApplicable Material; Metal Cutting Application; Bi-Metal Cutting Edge Material; 0.738" Nominal Height; 6" Nominal Length; Bi-Metal Material; 50/Pack Quantity; 18 Teeth Per Inch; 0.035" Nominal Thickness; 0.738" Nominal Width
Long Description
Metal Cutting Reciprocating Blade with WeldTec; All Metal Including Nonferrous Pipe Conduit, Stainless Steel, Sheet MetalApplicable Material; Metal Cutting Application; Bi-Metal Cutting Edge Material; 0.738" Nominal Height; 6" Nominal Length; Bi-Metal Material; 50/Pack Quantity; 18 Teeth Per Inch; 0.035" Nominal Thickness; 0.738" Nominal Width; Irwin Marathon