https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45YY29-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhRGcwTDJnMVlpOHhNRFl5T1RreU1USTNOVGt6TkM5TlJsSkhWMWRZV0ZoWVdGaGZORFZaV1RJNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDVjMTA0MmNkY2E2Yzc1N2NkMGFkOWUxOTliNGZmODBiZmI3NTYxM2JlNThmNjE1ZjFlYTlmMjczOTE2ZDU0NDA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45YY29-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhRGcwTDJnMVlpOHhNRFl5T1RreU1USTNOVGt6TkM5TlJsSkhWMWRZV0ZoWVdGaGZORFZaV1RJNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDVjMTA0MmNkY2E2Yzc1N2NkMGFkOWUxOTliNGZmODBiZmI3NTYxM2JlNThmNjE1ZjFlYTlmMjczOTE2ZDU0NDA
SPEEDAIRE
SPEEDAIRE
45YY29
SPEEDAIRE SPEEDAIRE
Description
45YY29 DRILL, AIR-POWERED PISTOL GRIP 7/16 IN (SMARTCATALOG)
HP AIR TOOLS 0.50 CHUCK SIZE AIR S 7/16 IN CHUCK TYPE AIR S QUICK CHANGE REVERSING YES PISTOL BODY STYLE AIR TOOLS FREE SPEED 2 600 RPM INDUSTRIAL DUTY CYCLE AIR TOOLS TORQUE 1.30 TO 1.70 FT-LB AIR INLET SIZE AIR TOO
Part #
45YY29
BDI #
26407845
Details
523.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/45YY29/p/26407845
Your Price
$ 523.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
HP AIR TOOLS 0.50 CHUCK SIZE AIR S 7/16 IN CHUCK TYPE AIR S QUICK CHANGE REVERSING YES PISTOL BODY STYLE AIR TOOLS FREE SPEED 2 600 RPM INDUSTRIAL DUTY CYCLE AIR TOOLS TORQUE 1.30 TO 1.70 FT-LB AIR INLET SIZE AIR TOO
