Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DS0414BF5 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=301076&size=2&newsize=300
25225625 Cutting Tools 

DIABLO TOOLS DIABLO TOOLS

DS0414BF5

Description

DS0414BF5 BI-MTL RECIPROCATING SAW BLADE ; 4" LN 14/18 TPI DUAL TOOTH 5/PK

Diablo Steel Demon reciprocating saw blades are specifically designed for maximum performance in metal cutting applications. The blade's ultra-hardened cutting edge delivers up to 4 times longer life than those of standard blades. Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability. Perma-SHIELD nonstick coating protects from corrosion while reducing friction and heat.

Part #

DS0414BF5

BDI #
25225625

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUD AMERICA, INC. WWW.DIABLOTOOLS.COM
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
Diablo Steel Demon reciprocating saw blades are specifically designed for maximum performance in metal cutting applications. The blade's ultra-hardened cutting edge delivers up to 4 times longer life than those of standard blades. Dual Tooth design features a double tooth configuration with small gullets for faster material removal and extra durability. Perma-SHIELD nonstick coating protects from corrosion while reducing friction and heat.