GREENLEE
GREENLEE
ESC50LX11
GREENLEE GREENLEE
Description
ESC50LX11 CABLE CUTTER, LI 50MMSTD 120V (SMARTCATALOG)
Cable and Wire Rope Cutter; Battery-Powered Cutter; 2" Maximum Cable/Wire Size; Black Finish; Overmolded Rubber Grip Handle MaterialIn-Line Style Handle Type; Includes 120 V Charger, 2 4.0 Ah 18 V Lithium-Ion Makita Battery and Carrying Case; 1.97" 50MM Nominal Jaw Opening21" Overall Nominal Length; Aluminum/Copper Standard and Fine Stranded Cutter Type; For Aluminum/Copper Standard and Fine Stranded Cable Applicable Material
Part #
ESC50LX11
BDI #
26543850

Details
7357.949200000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/ESC50LX11/p/26543850
Your Price
$ 7,357.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27110000
EAN
783310080060
Weight / US pound
19.3
Product Group - BDI
G00190
Noun
Cable and Wire Rope Cutter
Manufacturer Internal Number
332-ESC50LX11
Product Detail
Cable and Wire Rope Cutter
Product Specification
Battery-Powered Cutter; 2" Maximum Cable/Wire Size; Black Finish; Overmolded Rubber Grip Handle MaterialIn-Line Style Handle Type; Includes 120 V Charger, 2 4.0 Ah 18 V Lithium-Ion Makita Battery and Carrying Case; 1.97" 50MM Nominal Jaw Opening21" Overall Nominal Length; Aluminum/Copper Standard and Fine Stranded Cutter Type
Long Description
Cable and Wire Rope Cutter; Battery-Powered Cutter; 2" Maximum Cable/Wire Size; Black Finish; Overmolded Rubber Grip Handle MaterialIn-Line Style Handle Type; Includes 120 V Charger, 2 4.0 Ah 18 V Lithium-Ion Makita Battery and Carrying Case; 1.97" 50MM Nominal Jaw Opening21" Overall Nominal Length; Aluminum/Copper Standard and Fine Stranded Cutter Type; For Aluminum/Copper Standard and Fine Stranded Cable Applicable Material