Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg ESG25LXB
26543848 Cutting Tools 

GREENLEE GREENLEE

ESG25LXB

Description

ESG25LXB WIRE CUTTER, LI 25MMSTD BARE (SMARTCATALOG)

Cable and Wire Rope Cutter; Battery-Powered Cutter; ACSR 636 kcmil; Copper Wire Rope 1/2"; Ground Rod 3/8"; Guy Strand 7/16" EHS; Rebar SCH 60 3/8" Maximum Cable/Wire Size; Guillotine Style Cut Type; Black Finish; Overmolded Rubber Grip Handle MaterialIn-Line Style Handle Type; Includes Bare Tool Only; 0.98" 25MM Nominal Jaw Opening; 15" Overall Nominal Length; ACSR/Guy Strand/Steel Cutter Type; For Hard Metal/Steel Applicable Material

Part #

ESG25LXB

BDI #
26543848

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2549.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,549.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GREENLEE
Minimum Buy Quantity
1
UNSPSC
27110000
EAN
783310612353
Weight / US pound
30
Product Group - BDI
G00190
Noun
Cable and Wire Rope Cutter
Manufacturer Internal Number
332-ESG25LXB
Product Detail
Cable and Wire Rope Cutter
Product Specification
Battery-Powered Cutter; ACSR 636 kcmil; Copper Wire Rope 1/2"; Ground Rod 3/8"; Guy Strand 7/16" EHS; Rebar SCH 60 3/8" Maximum Cable/Wire Size; Guillotine Style Cut Type; Black Finish; Overmolded Rubber Grip Handle MaterialIn-Line Style Handle Type; Includes Bare Tool Only; 0.98" 25MM Nominal Jaw Opening; 15" Overall Nominal Length; ACSR/Guy Strand/Steel Cutter Type
Long Description
Cable and Wire Rope Cutter; Battery-Powered Cutter; ACSR 636 kcmil; Copper Wire Rope 1/2"; Ground Rod 3/8"; Guy Strand 7/16" EHS; Rebar SCH 60 3/8" Maximum Cable/Wire Size; Guillotine Style Cut Type; Black Finish; Overmolded Rubber Grip Handle MaterialIn-Line Style Handle Type; Includes Bare Tool Only; 0.98" 25MM Nominal Jaw Opening; 15" Overall Nominal Length; ACSR/Guy Strand/Steel Cutter Type; For Hard Metal/Steel Applicable Material